- 0.1875 Flat Blade Tip
- Round Shank
- 11 3/4" Overall Length
features
- Round shaft
- Wide tip easily turns damaged heads.
- Tapered, torque-enhancing cushion grip interlocks with durable core to provide a more powerful and comfortable grip
| Shank Diameter | 3/16 in |
| Handle Material | Plastic |
| Tip Size | 3/16 in |
| Shank Type | Round |
| Shank Length | 8 in |
| Overall Length | 11.75 in |
| Cooper Family | CRE013 - Screwdrivers |
| Tip Type | Slotted |
| Weight | 0.23 LB |
| EAN or UPC | 37103466358 |

