- 0.3125 Flat Blade Tip
- Square Shank
- 11" Overall Length
features
- Square shaft.
- Wide tip easily turns damaged heads.
- Tapered, torque-enhancing cushion grip interlocks with durable core to provide a more powerful and comfortable grip
| Shank Length | 6 in |
| Overall Length | 11 in |
| Cooper Family | CRE013 - Screwdrivers |
| Shank Type | Square |
| Shank Diameter | 5/16 in |
| Handle Material | Plastic |
| Tip Type | Slotted |
| Tip Size | 0.3125 in |
| Weight | 0.3 LB |
| EAN or UPC | 37103466457 |

