- 0.375" Phillips Tip
- Round Shank
- 13 1/2" Length
- 8" Blade Length
features
- Alloy steel incorporated into blade extends tip life
- Round shaft
- Tapered, torque-enhancing cushion grip interlocks with durable core to provide a more powerful and comfortable grip
| Shank Type | Round |
| Tip Type | Phillips® |
| Tip Size | 0.375 in |
| Length | 13 1/2 in |
| Shank Length | 8 in |
| Weight | 0.72 LB |

