- 0.25" Phillips Tip
- Round Shank
- 3 1/8" Length
- 1 1/4" Blade Length
features
- Alloy steel incorporated into blade extends tip life
- Round shaft
- Tapered, torque-enhancing cushion grip interlocks with durable core to provide a more powerful and comfortable grip
| Tip Type | Phillips® |
| Shank Type | Round |
| Tip Size | 1/4 in |
| Length | 3 1/8 in |
| Shank Length | 1.25 in |
| Weight | 0.125 LB |

