- 1" x 25' Tape
features
- Case designed to fit perfectly in the hand
- Lightweight
- Fits most tape holsters
- Easy to read numerals
- Toggle lock holds blade securely
- Unbreakable
- Cushioned blade return
- Heavy-duty blade steel is 17% thicker
includes
- Removable belt clip
| Trade Mark | Lufkin® |
| Inch/Metric | Inch |
| Color | Orange |
| Length | 25 ft |
| Blade Style | A5 |
| Replacement Blade No. | None |
| Weight | 6.3 LB |

