- 3/8" x 33' Tree Tape
features
- Nylon rollers guide the tape smoothly in and out of case.
- T in the suffix of the number denotes a tree tape which is fitted with a special claw hook designed for anchoring in tree bark when measuring diameter
- P in suffix denotes diameter
- Challenge, Nubian case
- drum assembly and etched tape line are designed to perform for years
- Vinyl covered steel case.
- Chrome clad blade
- Easy action winding drum and friction washers
| Width | 3/8 in |
| Replacement Blade No. | O261PTH |
| Inch/Metric | Inch |
| Length | 33 ft |
| Blade Style | B11 |
| Trade Mark | Lufkin® |
| Cooper Family | LUF014 - Industrial Long Steel Tapes |
| Weight | 0.7 LB |
| EAN or UPC | 37103451309 |

