- 8 1/4" Length
- 2 1/4" Cut Length
- Wire Cutting Cut
applications
- Wire cutting by florist
features
- Hot drop-forged
- Commercial finish solid steel
- Black handle
- Serrated, nickel-plated blades
| Grip Color | Black |
| Snip Type | High Leverage |
| Length | 8 1/4 in |
| Cut Style | Wire Cutting |
| Length of Cut | 2 1/4 in |
| Cooper Family | WIS004 - Scissors |
| Trade Mark | Wiss® |
| Weight | 0.125 LB |
| EAN or UPC | 37103580160 |

