- 12" Bench Rule
features
- one side in 1/8ths, other side in 1/16ths.
- Markings on both sides, both edges
- One-piece, well seasoned, selected hardwood rule.
- Tough, clear coating protects finish.
- Brass endcaps prevent wear
- Bold markings embedded in the wood
- Large graduations, inches numbered vertically top to bottom
- opposite sides read from opposite ends.
| Width | 1 1/4 in |
| Trade Mark | Lufkin® |
| Length | 12 in |
| Inch/Metric | Inch |
| Weight | 1.4 LB |

