- 3 1/2" Length
- Assorted
- 12 Pieces
- Cut No. 2
- Single-Cut File w/Plastic Pouch
features
- Designed for use by die sinkers in dressing and finishing dies of all kinds
- Made in 12 shapes
- Assorted sets of 12 files are supplied in plastic pouches
| Set Includes | Flat, Knife, Half Round, Round, Square, Three Square, Oval, Oval (1 Sharp Edge), Auriform, Warding, Lozenge, Flat (2 Round Edges) |
| Trade Mark | Nicholson® |
| No. of Files | 12 |
| Shape | Assorted |
| Cut Style | Cut 2 |
| Weight | 0.25 LB |
| EAN or UPC | 37103358127 |

