- 6 1/2" Length
- Oval
- Single-Cut File
features
- Used by tool and die makers, jewelers, model makers and home craftsman
- Made in approximately 6 1/2" lengths and in cuts 0, 2, and 4
- Each riffler identified by number
- Assorted sets of 12 files are supplied in plastic pouches
| Trade Mark | Nicholson® |
| Shape | Oval |
| Cut Style | Single-Cut |
| Length | 6 1/2 in |
| Weight | 0.25 LB |

