- 821 Series Weldless Sling Link
- Forged Carbon Steel, Painted Blue
- 3/8" Link Size
| Link Size | 3/8 in |
| Working Load Limit | 1600 lb |
| Inner Width [Min] | 3/4 in |
| Inner Length | 2 1/4 in |
| Material | Forged Carbon Steel |
| Cooper Family | CAM011 - Fittings |
| Finish | Painted Blue |
| Inner Width [Max] | 1 1/2 in |
| Weight | 0.23 LB |
| EAN or UPC | 20418069703 |

