- 821 Series Weldless Sling Link
- Forged Carbon Steel, Painted Blue
- 1/2" Link Size
| Finish | Painted Blue |
| Inner Length | 3 in |
| Inner Width [Max] | 2 in |
| Cooper Family | CAM011 - Fittings |
| Working Load Limit | 2900 lb |
| Material | Forged Carbon Steel |
| Inner Width [Min] | 1 in |
| Link Size | 1/2 in |
| Weight | 0.6 LB |
| EAN or UPC | 20418069727 |

