- 821 Series Weldless Sling Link
- Forged Carbon Steel, Galvanized Zinc
- 5/8" Link Size
| Inner Width [Max] | 2 1/2 in |
| Inner Length | 3 3/4 in |
| Inner Width [Min] | 1 1/4 in |
| Link Size | 5/8 in |
| Material | Forged Carbon Steel |
| Working Load Limit | 4200 lb |
| Cooper Family | CAM011 - Fittings |
| Finish | Galvanized Zinc |
| Weight | 1.1 LB |
| EAN or UPC | 20418069758 |

