- 821 Series Weldless Sling Link
- Alloy Steel, Painted Orange
- 3/4" Link Size
| Inner Length | 4 1/2 in |
| Cooper Family | CAM011 - Fittings |
| Inner Width [Min] | 1 1/2 in |
| Link Size | 3/4 in |
| Material | Alloy Steel |
| Finish | Painted Orange |
| Working Load Limit | 6000 lb |
| Inner Width [Max] | 3 in |
| Weight | 1.9 LB |
| EAN or UPC | 20418069857 |

