- 272-G Eye & Eye Swivel
- 4 1/4" Headroom
| Material | Forged Carbon Steel |
| Distance Between Points of Lift (Headroom) | 4 1/4 in |
| Finish | Galvanized Zinc |
| Overall Length | 5 in |
| Eye Outer Size | 2 in |
| Inner Width [Max] | 1 1/4 in |
| Cooper Family | CAM011 - Fittings |
| Type | Eye/Eye Swivel |
| Inner Length | 1 in |
| Size | 3/8 in |
| Working Load Limit | 2250 lb |
| Weight | 0.64 LB |
| EAN or UPC | 20418069925 |

