- 272-G Eye & Eye Swivel
- 6 3/4" Headroom
| Type | Eye/Eye Swivel |
| Finish | Galvanized Zinc |
| Inner Length | 1.63 in |
| Overall Length | 8 in |
| Size | 5/8 in |
| Eye Outer Size | 3 in |
| Distance Between Points of Lift (Headroom) | 6 3/4 in |
| Inner Width [Max] | 1 3/4 in |
| Material | Forged Carbon Steel |
| Cooper Family | CAM011 - Fittings |
| Working Load Limit | 5200 lb |
| Weight | 2.52 LB |
| EAN or UPC | 20418069949 |

