- 272-G Eye & Eye Swivel
- 7 1/4" Headroom
| Material | Forged Carbon Steel |
| Distance Between Points of Lift (Headroom) | 7 1/4 in |
| Inner Length | 1 3/4 in |
| Eye Outer Size | 3 1/2 in |
| Type | Eye/Eye Swivel |
| Size | 3/4 in |
| Finish | Galvanized Zinc |
| Cooper Family | CAM011 - Fittings |
| Inner Width [Max] | 2 in |
| Working Load Limit | 7200 lb |
| Overall Length | 8.75 in |
| Weight | 3.75 LB |
| EAN or UPC | 20418069956 |

