- 272-G Eye & Eye Swivel
- 9 3/4" Headroom
| Eye Outer Size | 4 1/2 in |
| Distance Between Points of Lift (Headroom) | 9 3/4 in |
| Inner Length | 2 1/4 in |
| Finish | Galvanized Zinc |
| Inner Width [Max] | 2 1/2 in |
| Working Load Limit | 12500 lb |
| Material | Forged Carbon Steel |
| Type | Eye/Eye Swivel |
| Overall Length | 11.75 in |
| Size | 1 in |
| Cooper Family | CAM011 - Fittings |
| Weight | 8.84 LB |
| EAN or UPC | 20418069970 |

