- 6" Length
- Rectangular
- Single, Double-Cut File
features
- Used by tool and die makers, jewelers, model makers and home craftsman
- Rectangular shape
- Double-cut on sides, single-cut on edges
- Parallel in both width and thickness for their entire length.
| Trade Mark | Nicholson® |
| Cut Style | Single, Double-Cut |
| Shape | Rectangular |
| Length | 6 in |
| Weight | 1.31 LB |

