- 275-G Jaw & Eye Swivel
- 2 7/8" Headroom
| Overall Length | 3.75 in |
| Pin Size | 5/16 in |
| Jaw Opening [Nom] | 1/2 in |
| Inner Width [Max] | 1 in |
| Finish | Galvanized Zinc |
| Type | Eye/Jaws Swivel |
| Working Load Limit | 1250 lb |
| Jaw Active Depth | 13/16 in |
| Size | 5/16 in |
| Eye Outer Size | 1 5/8 in |
| Distance Between Points of Lift (Headroom) | 2 7/8 in |
| Cooper Family | CAM011 - Fittings |
| Locking Type | Cotter Pin |
| Material | Forged Carbon Steel |
| Inner Length | 3/4 in |
| Weight | 0.34 LB |
| EAN or UPC | 20418070006 |

