- 275-G Jaw & Eye Swivel
- 4 11/16" Headroom
| Material | Forged Carbon Steel |
| Cooper Family | CAM011 - Fittings |
| Inner Width [Max] | 1 1/2 in |
| Overall Length | 6.125 in |
| Pin Size | 1/2 in |
| Inner Length | 1 1/4 in |
| Distance Between Points of Lift (Headroom) | 4 11/16 in |
| Finish | Galvanized Zinc |
| Locking Type | Cotter Pin |
| Jaw Active Depth | 1 3/8 in |
| Jaw Opening [Nom] | 3/4 in |
| Eye Outer Size | 2 1/2 in |
| Working Load Limit | 3600 lb |
| Type | Eye/Jaws Swivel |
| Size | 1/2 in |
| Weight | 1.26 LB |
| EAN or UPC | 20418070020 |

