- 275-G Jaw & Eye Swivel
- 7" Headroom
| Pin Size | 7/8 in |
| Inner Length | 2.13 in |
| Locking Type | Cotter Pin |
| Size | 7/8 in |
| Working Load Limit | 10000 lb |
| Overall Length | 9.375 in |
| Distance Between Points of Lift (Headroom) | 7 in |
| Type | Eye/Jaws Swivel |
| Finish | Galvanized Zinc |
| Eye Outer Size | 4 in |
| Jaw Opening [Nom] | 1 3/16 in |
| Material | Forged Carbon Steel |
| Cooper Family | CAM011 - Fittings |
| Jaw Active Depth | 2 1/16 in |
| Inner Width [Max] | 2 1/4 in |
| Weight | 5.8 LB |
| EAN or UPC | 20418070051 |

