- Double Clevis Link
- Forged Steel, Galvanized Zinc
| Working Load Limit | 5400 lb |
| Finish | Galvanized Zinc |
| Material | Forged Steel |
| Cooper Family | CAM011 - Fittings |
| Locking Type | Cotter Pin |
| Overall Length | 2.84375 in |
| Pin Size | 7/16 in |
| Chain Size | 3/8 in |
| Jaw Opening [Nom] | 1/2 in |
| Weight | 0.6 LB |

