- Double Clevis Link
- Forged Steel, Galvanized Zinc
| Cooper Family | CAM011 - Fittings |
| Locking Type | Cotter Pin |
| Finish | Galvanized Zinc |
| Chain Size | 7/16 in |
| Jaw Opening [Nom] | 5/8 in |
| Overall Length | 3.625 in |
| Working Load Limit | 9200 lb |
| Material | Forged Steel |
| Pin Size | 9/16 in |
| Weight | 1.06 LB |

