- 10" Length
- Half-Round
- Double-Cut File
features
- Made in much finer cuts, which vary from #00 (coarsest) to #4 (finest).
- Used by tool and die makers, jewelers, model makers and home craftsman
- Half-round shape.
- Double-cut on both flat and half-round sides
- Taper in thickness and width to point.
| Cut Style | Double-Cut |
| Length | 10 in |
| Trade Mark | Nicholson® |
| Shape | Half Round |
| Weight | 5.625 LB |

