- 6" Length
- Rectangular
- Double-Cut File
features
- other is safe
- Cut #4 has two safe edges
- Parallel in width but taper in thickness.
- Used by tool and die makers, jewelers, model makers and home craftsman
- Cut numbers 00, 0, 1 and 2 are single-cut on one edge
- Rectangular shape
- Double-cut sides
| Cut Style | Double-Cut |
| Shape | Rectangular |
| Length | 6 in |
| Trade Mark | Nicholson® |
| Weight | 2.31 LB |

