- 4" Length
- Triangular
- Double-Cut File
features
- Used by tool and die makers, jewelers, model makers and home craftsman
- These files taper in width and thickness.
- Double-cut on both sides
- Made from steel that is knife shaped, 10° sharp edge angle
- Supplied with safe backs.
| Length | 4 in |
| Shape | Triangular |
| Cut Style | Double-Cut |
| Trade Mark | Nicholson® |
| Weight | 0.44 LB |

