- 5 1/2" Length
- Joint
- Single-Cut File
features
- Round knurled handles
- Protective plastic pouches
| Trade Mark | Nicholson® |
| Shape | Joint |
| Cut Style | Single-Cut |
| Length | 5 1/2 in |
| Weight | 0.25 LB |
| Trade Mark | Nicholson® |
| Shape | Joint |
| Cut Style | Single-Cut |
| Length | 5 1/2 in |
| Weight | 0.25 LB |