- 5 1/2" Length
- Marking
- Single-Cut File
features
- Made to more exacting measurements than American pattern files
- Round knurled handles
- Protective plastic pouches
| Shape | Marking |
| Trade Mark | Nicholson® |
| Length | 5 1/2 in |
| Cut Style | Single-Cut |
| Weight | 0.25 LB |
| Shape | Marking |
| Trade Mark | Nicholson® |
| Length | 5 1/2 in |
| Cut Style | Single-Cut |
| Weight | 0.25 LB |