- 1 3/4" Jaw Length
- Universal Cutting Pliers
features
- Flat nose with teeth and pipe grip
- Designed for general-purpose work
- Polished head
- Made of forged alloy tool steel
- Electronically induction hardened, durable and keen side cutting edges
- 8" version has crimping die features
- Handles with either plain tenite, or red nonslip cushion handle grips
| Jaw Thickness | 17/32 in |
| Overall Length | 8.375 in |
| Trade Mark | Crescent® |
| Jaw Width | 1 1/16 in |
| Jaw Length | 1 3/4 in |
| Grip | Cushioned |
| Plier Type | Universal Cutting |
| Weight | 0.94 LB |

