- 8 3/8" Overall Length
- 1 3/4" Jaw Length
- Universal Cutting Pliers
features
- Polished head
- Made of forged alloy tool steel
- 8" version has crimping die features
- Handles with either plain tenite, or red nonslip cushion handle grips
- Electronically induction hardened, durable and keen side cutting edges
- Flat nose with teeth and pipe grip
- Designed for general-purpose work
| Grip | Tenite Molded |
| Overall Length | 8.375 in |
| Jaw Thickness | 17/32 in |
| Jaw Width | 1 1/16 in |
| Trade Mark | Crescent® |
| Jaw Length | 1 3/4 in |
| Plier Type | Universal Cutting |
| Weight | 0.96 LB |
| EAN or UPC | 37103471895 |

