- 6 1/4" Length
- Marking
- Single-Cut File
features
- Round knurled handles
- Protective plastic pouches
| Cut Style | Single-Cut |
| Trade Mark | Nicholson® |
| Length | 6 1/4 in |
| Shape | Marking |
| Weight | 0.25 LB |
| Cut Style | Single-Cut |
| Trade Mark | Nicholson® |
| Length | 6 1/4 in |
| Shape | Marking |
| Weight | 0.25 LB |