- 3/16" Length
- Round
- Single-Cut File
features
- Made in cut #00.
- Direction of cutting stroke is towards shank
- Available in six shapes
- Made for filing machines of the Oliver, Harvey, Butterfly Cochrane-Bly types.
| Length | 3/16 in |
| Shape | Round |
| Cut Style | Single-Cut |
| Trade Mark | Nicholson® |
| Weight | 0.75 LB |

