- Hitch Pin Clip
- Steel
- 0.177 in Pin Size
| Pin Size | 0.177 in |
| Length | 3 1/4 in |
| Material | Steel |
| Cooper Family | CAM022 - Accessories |
| Finish | Electro-Galvanized Zinc |
| Weight | 1.0 LB |
| Pin Size | 0.177 in |
| Length | 3 1/4 in |
| Material | Steel |
| Cooper Family | CAM022 - Accessories |
| Finish | Electro-Galvanized Zinc |
| Weight | 1.0 LB |