- 1010 Series Eye Hoist Hook
- Eye Mounted
- 10 Ton Working Load Limit
| Mounting | Eye |
| Working Load Limit | 10 tons |
| Material | Forged Carbon Steel |
| Type | Fixed Hoisting Hook |
| Eye Outer Size | 4 7/8 in |
| Eye Inner Dia. | 2 13/32 in |
| Distance Between Points of Lift (Headroom) | 9 3/16 in |
| Bail Size | 1 1/4 in |
| Overall Length | 13 in |
| Cooper Family | CAM013 - Fittings |
| Finish | Self Colored |
| Hook Size | 32 |
| Hook Opening | 2.563 in |
| Weight | 17.6 LB |
| EAN or UPC | 20418071317 |

