- 1015 Series Latched Eye Hoist Hook
- Eye Mounted
- 1,500 lb Working Load Limit
| Type | Fixed Hoisting Hook |
| Locking Type | Spring Loaded Latch |
| Finish | Self Colored |
| Material | Alloy Steel |
| Eye Outer Size | 1 11/16 in |
| Eye Inner Dia. | 15/16 in |
| Working Load Limit | 1500 lb |
| Overall Length | 4.4375 in |
| Cooper Family | CAM013 - Fittings |
| Hook Size | 22 |
| Distance Between Points of Lift (Headroom) | 3 9/32 in |
| Bail Size | 3/8 in |
| Mounting | Eye |
| Hook Opening | 0.906 in |
| Weight | 0.54 LB |
| EAN or UPC | 20418071379 |

