- 1015 Series Latched Eye Hoist Hook
- Eye Mounted
- 1 Ton Working Load Limit
| Hook Opening | 0.969 in |
| Working Load Limit | 1 tons |
| Distance Between Points of Lift (Headroom) | 3 3/8 in |
| Hook Size | 23 |
| Eye Inner Dia. | 15/16 in |
| Finish | Galvanized Zinc |
| Material | Forged Carbon Steel |
| Bail Size | 7/16 in |
| Cooper Family | CAM013 - Fittings |
| Locking Type | Spring Loaded Latch |
| Type | Fixed Hoisting Hook |
| Eye Outer Size | 1 13/16 in |
| Mounting | Eye |
| Overall Length | 4.65625 in |
| Weight | 0.75 LB |
| EAN or UPC | 20418071409 |

