- 1015 Series Latched Eye Hoist Hook
- Eye Mounted
- 4,000 lb Working Load Limit
| Distance Between Points of Lift (Headroom) | 4 5/32 in |
| Hook Size | 25 |
| Overall Length | 5.875 in |
| Eye Inner Dia. | 1 1/4 in |
| Cooper Family | CAM013 - Fittings |
| Material | Forged Carbon Steel |
| Mounting | Eye |
| Working Load Limit | 4000 lb |
| Hook Opening | 1.125 in |
| Eye Outer Size | 2 3/8 in |
| Locking Type | Spring Loaded Latch |
| Type | Fixed Hoisting Hook |
| Bail Size | 9/16 in |
| Finish | Galvanized Zinc |
| Weight | 1.7 LB |
| EAN or UPC | 20418071447 |

