- 1015 Series Latched Eye Hoist Hook
- Eye Mounted
- 6,000 lb Working Load Limit
| Overall Length | 7.78125 in |
| Mounting | Eye |
| Material | Forged Carbon Steel |
| Bail Size | 11/16 in |
| Type | Fixed Hoisting Hook |
| Hook Size | 27 |
| Eye Outer Size | 2 15/16 in |
| Cooper Family | CAM013 - Fittings |
| Distance Between Points of Lift (Headroom) | 5 21/32 in |
| Eye Inner Dia. | 1 9/16 in |
| Locking Type | Spring Loaded Latch |
| Hook Opening | 1.313 in |
| Finish | Galvanized Zinc |
| Working Load Limit | 6000 lb |
| Weight | 3.5 LB |
| EAN or UPC | 20418071485 |

