- 1015 Series Latched Eye Hoist Hook
- Eye Mounted
- 14,000 lb Working Load Limit
| Cooper Family | CAM013 - Fittings |
| Eye Outer Size | 3 3/4 in |
| Material | Alloy Steel |
| Finish | Self Colored |
| Working Load Limit | 14000 lb |
| Locking Type | Spring Loaded Latch |
| Overall Length | 9.875 in |
| Type | Fixed Hoisting Hook |
| Distance Between Points of Lift (Headroom) | 7 3/16 in |
| Bail Size | 7/8 in |
| Eye Inner Dia. | 2 in |
| Mounting | Eye |
| Hook Size | 29 |
| Hook Opening | 1.656 in |
| Weight | 7.3 LB |

