- 1015 Series Latched Eye Hoist Hook
- Eye Mounted
- 11 Ton Working Load Limit
| Bail Size | 1 in |
| Overall Length | 10.5 in |
| Distance Between Points of Lift (Headroom) | 7 1/2 in |
| Eye Inner Dia. | 1 25/32 in |
| Working Load Limit | 11 tons |
| Hook Opening | 1.875 in |
| Eye Outer Size | 4 1/4 in |
| Type | Fixed Hoisting Hook |
| Cooper Family | CAM013 - Fittings |
| Mounting | Eye |
| Finish | Self Colored |
| Locking Type | Spring Loaded Latch |
| Material | Alloy Steel |
| Hook Size | 31 |
| Weight | 12.0 LB |
| EAN or UPC | 20418071782 |

