- 1014 Series Latched Swivel Hoist Hook
- Swivel Eye Mounted
- 3/4 Ton Working Load Limit
| Eye Outer Size | 2 in |
| Type | Swivel Hoisting Hook |
| Bail Size | 3/8 in |
| Distance Between Points of Lift (Headroom) | 4 3/8 in |
| Working Load Limit | 3/4 tons |
| Finish | Self Colored |
| Material | Forged Carbon Steel |
| Cooper Family | CAM013 - Fittings |
| Inner Length | 1 in |
| Hook Size | 2 in |
| Overall Length | 5.5 in |
| Locking Type | Spring Loaded Latch |
| Mounting | Swivel Eye |
| Hook Opening | 0.875 in |
| Weight | 0.0 LB |
| EAN or UPC | 20418072031 |

