- 1014 Series Latched Swivel Hoist Hook
- Swivel Eye Mounted
- 1 Ton Working Load Limit
| Type | Swivel Hoisting Hook |
| Inner Length | 1 1/4 in |
| Working Load Limit | 1 tons |
| Hook Size | 3 |
| Mounting | Swivel Eye |
| Bail Size | 1/2 in |
| Material | Forged Carbon Steel |
| Eye Outer Size | 2 1/2 in |
| Distance Between Points of Lift (Headroom) | 5 1/4 in |
| Cooper Family | CAM013 - Fittings |
| Hook Opening | 0.969 in |
| Overall Length | 6.625 in |
| Locking Type | Spring Loaded Latch |
| Finish | Self Colored |
| Weight | 1.38 LB |
| EAN or UPC | 20418072055 |

