- 1014 Series Latched Swivel Hoist Hook
- Swivel Eye Mounted
- 1 1/2 Ton Working Load Limit
| Eye Outer Size | 2 1/2 in |
| Cooper Family | CAM013 - Fittings |
| Inner Length | 1 1/4 in |
| Type | Swivel Hoisting Hook |
| Locking Type | Spring Loaded Latch |
| Material | Forged Carbon Steel |
| Mounting | Swivel Eye |
| Overall Length | 7.125 in |
| Working Load Limit | 1 1/2 tons |
| Hook Opening | 1 in |
| Distance Between Points of Lift (Headroom) | 5 5/8 in |
| Hook Size | 4 |
| Bail Size | 1/2 in |
| Finish | Self Colored |
| Weight | 1.63 LB |
| EAN or UPC | 20418072079 |

