- 1014 Series Latched Swivel Hoist Hook
- Swivel Eye Mounted
- 4,000 lb Working Load Limit
| Bail Size | 5/8 in |
| Mounting | Swivel Eye |
| Working Load Limit | 4000 lb |
| Inner Length | 1.63 in |
| Cooper Family | CAM013 - Fittings |
| Overall Length | 8.28125 in |
| Distance Between Points of Lift (Headroom) | 6 9/16 in |
| Hook Opening | 1.125 in |
| Type | Swivel Hoisting Hook |
| Locking Type | Spring Loaded Latch |
| Hook Size | 5 |
| Finish | Self Colored |
| Material | Forged Carbon Steel |
| Eye Outer Size | 3 in |
| Weight | 2.38 LB |
| EAN or UPC | 20418072093 |

