- 1014 Series Latched Swivel Hoist Hook
- Swivel Eye Mounted
- 5 Ton Working Load Limit
| Eye Outer Size | 4 1/2 in |
| Finish | Self Colored |
| Working Load Limit | 5 tons |
| Type | Swivel Hoisting Hook |
| Bail Size | 1 in |
| Distance Between Points of Lift (Headroom) | 9 11/16 in |
| Inner Length | 2 1/4 in |
| Overall Length | 12.5 in |
| Cooper Family | CAM013 - Fittings |
| Hook Opening | 1.625 in |
| Hook Size | 9 |
| Mounting | Swivel Eye |
| Material | Forged Carbon Steel |
| Locking Type | Spring Loaded Latch |
| Weight | 9.25 LB |

