- 1013 Series Swivel Hoist Hook
- Swivel Eye Mounted
- 11 Ton Working Load Limit
| Hook Size | 11 |
| Material | Alloy Steel |
| Working Load Limit | 11 tons |
| Hook Opening | 2.313 in |
| Finish | Painted Orange |
| Inner Length | 2 3/4 in |
| Overall Length | 15 in |
| Type | Swivel Hoisting Hook |
| Bail Size | 1 1/4 in |
| Distance Between Points of Lift (Headroom) | 11 1/2 in |
| Cooper Family | CAM013 - Fittings |
| Eye Outer Size | 5 5/8 in |
| Mounting | Swivel Eye |
| Weight | 17.4 LB |

