- 1014 Series Latched Swivel Hoist Hook
- Swivel Eye Mounted
- 3 Ton Working Load Limit
| Working Load Limit | 3 tons |
| Finish | Painted Orange |
| Material | Alloy Steel |
| Hook Opening | 1.125 in |
| Locking Type | Spring Loaded Latch |
| Hook Size | 5 |
| Distance Between Points of Lift (Headroom) | 6 9/16 in |
| Cooper Family | CAM013 - Fittings |
| Type | Swivel Hoisting Hook |
| Bail Size | 5/8 in |
| Overall Length | 8.28125 in |
| Eye Outer Size | 3 in |
| Inner Length | 1.63 in |
| Mounting | Swivel Eye |
| Weight | 2.38 LB |
| EAN or UPC | 20418072352 |

