- 916-G Latch Kit
| Type | Latch Kit |
| Cooper Family | CAM014 - Fittings |
| Size 1 | 3 - 23, 5/16 in |
| Weight | 0.06 LB |
| EAN or UPC | 20418072758 |
| Type | Latch Kit |
| Cooper Family | CAM014 - Fittings |
| Size 1 | 3 - 23, 5/16 in |
| Weight | 0.06 LB |
| EAN or UPC | 20418072758 |