- 916-G Latch Kit
| Cooper Family | CAM014 - Fittings |
| Type | Latch Kit |
| Size 1 | 5 - 25, 3/8 in |
| Weight | 0.07 LB |
| EAN or UPC | 20418072772 |
| Cooper Family | CAM014 - Fittings |
| Type | Latch Kit |
| Size 1 | 5 - 25, 3/8 in |
| Weight | 0.07 LB |
| EAN or UPC | 20418072772 |